Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, MIP, 160 psi
Mfr # 25-300-160-MIP
Zoro # G6080553
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Product Information
- Brand Noshok
- MFR # 25-300-160-MIP
- Zoro # G6080553
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,MIP,160 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,MIP,160 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Power Supply (0554 0447)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- DWYER INSTRUMENTS Digihelic Gage (DHII-006)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 60 psi/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-60-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 10 psi, 1/4 NPT Male Bottom Conn (25-200-10-psi)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 oz/in2, 1/4 NPT Male Bottom Conn (25-200-30-oz/in2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15-psi)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (25-900-3000-psi/kPa-BP3)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Back Conn (20-110-60-psi/bar)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L160#)
- Noshok Pressure Gauges