Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, 15 psi
Mfr # 25-300-15
Zoro # G6080179
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Product Information
- Brand Noshok
- MFR # 25-300-15
- Zoro # G6080179
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,15 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,15 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0864)
- RIDGID Video Borescope, 2.4 In, 36 In Shaft (CA-25)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 300 psi/kg/cm2, 1/4 NPT Back Conn (20-110-300-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 2000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-2000-psi/bar-PMC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (25-901-250-bar/psi-G1/4-BP3)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG1)
- Noshok Pressure Gauges