Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, 1000 psi, NIST
Mfr # 25-300-1000/COC
Zoro # G6080422
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noshok
- MFR # 25-300-1000/COC
- Zoro # G6080422
- Country of Origin Poland
- Category Pressure Gauges
Details
Item | Brass Case Pressure Gauge,1000 psi,NIST |
Description
Brass Case Pressure Gauge,1000 psi,NIST
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 20 In H2O (2020)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 04 In (668-19)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Bottom Conn (25-100-60-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Back Conn (25-110-400-psi/kPa)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Back Conn (15-110-200-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-901-3000-psi/bar-MIP)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 oz/in2, 1/4 NPT Male Bottom Conn (25-200-30-oz/in2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi)
- PRO 2 1/2 in Dial, 0/200 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254G)
- Noshok Pressure Gauges