Shop All Needle Valves
Noshok
Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle
Mfr # 604-MFS-HL1
Zoro # G208575420
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
Product Information
- Brand Noshok
- MFR # 604-MFS-HL1
- Zoro # G208575420
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187 in. Orifice, Graphite Packing. Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- Noshok Needle Valves