Shop All Needle Valves
Noshok
Bleed Valve, Hard Seat, 1/2 NPT Male, Steel, 0.159" Bleed Port
Mfr # 804-MC
Zoro # G508575465
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
- Handle Material Phenolic
Product Information
- Brand Noshok
- MFR # 804-MC
- Zoro # G508575465
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Handle Material | Phenolic |
Description
Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0100100)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (504-MFC)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- Noshok Valves