Shop All Temperature & Humidity Transmitters
Noshok
800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 2.5 in Stem, 6 mm Diameter
Mfr # 800-0/300-1-1-8-14-025-6
Zoro # G908660839
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300°F
- Process Connection 1/2" NPT
- Electrical Connection DIN EN 175301-803 Form A 1/2" NPT Female Conduit
- Output 4 to 20 mA
- Temp. Accuracy Class B + (+/-0.5% BFSL)
Product Information
- Brand Noshok
- MFR # 800-0/300-1-1-8-14-025-6
- Zoro # G908660839
- Country of Origin Germany
- Category Temperature & Humidity Transmitters
Dimensions
Dia. | 6 mm |
Sensor Length | 2-1/2 in |
Details
Item | Temperature Transmitter |
Temp. Range | 0 to 300°F |
Process Connection | 1/2" NPT |
Electrical Connection | DIN EN 175301-803 Form A 1/2" NPT Female Conduit |
Output | 4 to 20 mA |
Temp. Accuracy | Class B + (+/-0.5% BFSL) |
Sensor Measurement Temp. Range | -40 to 185°F |
Construction | 316 Stainless Steel |
Ambient Temp. Range | -40 to 185°F |
IP Rating | IP65 |
Description/Special Features | Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA |
Use | Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems |
Probe Temp. Measuring Element | Class B per Norm European Standards (EN) 60751 |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Voltage Range | 10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire) |
Pressure Rating | 725 psi |
Seal Material | 316 Stainless Steel |
Series | 800 |
Connection Type | MNPT |
Standard Temperature Ranges | -40 to 120°F; 50 to 400°F |
Description
800 Series Temperature Transmitter, 20/240 DegF Temperature Range, 0-10Vdc Output, 1/2 NPT Process Connection, Hirschmann Connection, 12 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- LASCAR Thermistor Probe, Type K, NTC, 10K, 3.1 ft. (NTC-PROBE-1900)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- Noshok Temperature & Humidity Transmitters