Shop All Dial Thermometers
Noshok
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 50/400 F/C, .250" Diameter
Mfr # 30-310-025-50/400-F/C
Zoro # G708660824
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 3 in
- Connection Size 1/2" NPT
- Connection Location Back
- Stem Length 2-1/2 in
- Temp. Range (F) 50 to 400°F
Product Information
- Brand Noshok
- MFR # 30-310-025-50/400-F/C
- Zoro # G708660824
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2" NPT |
Stem Length | 2-1/2 in |
Stem Dia. | 1/4 in |
Details
Description
Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- BOTRON CO ESD Drawing Sleeve 1.4ftx11x0.24in, PK25 (B7417)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- TEL-TRU 2IN 1/2IN 12IN -40-180F NPT BIMETAL THERMOMETER (RT2510A7LAF605B)
- TREND 3In 1/2In 6In 0-250/-20-120C Npt Bimetal Thermometer (32)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1267)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- Noshok Dial Thermometers