Shop All Straight Grinding Wheels
Norton Abrasives
Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5
Mfr # 66253043416
Zoro # G1672675
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253043416
- Zoro # G1672675
- UPC # 662530434160
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Connector Size | 1 1/4 in |
Overall Diameter | 8 in |
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- 3M SandingHandPad, Diamond, M20 Micron, PK10 (7000034094)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120015)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263463)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 36/46G, Brown (66253161393)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- Norton Abrasives Straight Grinding Wheels