Shop All Fiber Discs
Norton
Fiber Disc, 2 in Connector, 2 in dia.
Mfr # 66254439590
Zoro # G011131301
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight Y
- Backing Material Polyester
- Series RazorStar
Product Information
- Brand Norton
- MFR # 66254439590
- Zoro # G011131301
- Country of Origin United States
- Category Fiber Discs
Dimensions
Overall Diameter | 2 in |
Connector Size | 2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | Y |
Backing Material | Polyester |
Series | RazorStar |
Grade | Coarse |
Item | Fiber Disc |
Grit | 36 |
Features | Beveling, Heavy Fiber Backing for Additional Strength, Premier Choice for Fast Coarse Grit Stock Removal, Tear Resistance, Weld Blending |
Resistance Properties | Tear |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Closed |
Connector Type | Threaded Hole |
Quick Change System | TR |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series RazorStar, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Bluefire (77696090178)
- METABO Cutting Wheel 4 1/2" x 1/16" x 7/8" - A60XL Original LL Original LL (655349000)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- 3M Fiber Discs, 4" dia., Abrasive Grit 120 (7100100959)
- UNITED ABRASIVES/SAIT Deburring Disc4MediumPK25 (77320)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- NORTON ABRASIVES Fiber Disc, 7x5/8-11, 36G, PK25 (66261138818)
- 3M Disc Sanding Power 5In 220Grit (27256)
- NORTON ABRASIVES Fiber Disc, 5 in., Extra Coarse, 24G, PK25 (77696008407)
- Norton Fiber Discs