Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 410DAxTPNx689
Zoro # G5053021
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 410
- Closer Type Non Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 410DAxTPNx689
- Zoro # G5053021
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 54 in |
Description
Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Delayed Action, Color Silver, Exterior Door Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- BALDWIN ESTATE Passage Door Knobs Bright Chrome (5080.260.PASS)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI1601 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-7/8"D (1601 x BSP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800ST x 689)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5740 x 697 Single (2) x 689 PC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- NORTON CO Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted (1604BCH 693)
- Norton Door Controls Door Closers & Accessories