Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 210 x 690 x TPN
Zoro # G2087727
original price:
$130.68
10% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 210
- Closer Type Non Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 210 x 690 x TPN
- Zoro # G2087727
- UPC # 049306150019
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Gray, 20x30 Mesh, One Roll (3003847)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- S & W MANUFACTURING Leveling Mount, Nylon Base, 1/4-20" (WG1-20-10)
- MASTER MAGNETICS Magnet Disc W/Adhsv 5Pc (07528)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (164 x 689 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPN x689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x TPH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Silver (CPS7500 x 689)
- LCN 1450-Rw/PA RH AL MC Surface Closers (1450-RW/PA RH 689 MC)
- Norton Door Controls Door Closers & Accessories