Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 210 x 690 x TPH
Zoro # G2087709
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 210
- Closer Type Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 210 x 690 x TPH
- Zoro # G2087709
- UPC # 049306150033
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Hold Open, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 27" Red Tip (01-20027R)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601BFXAL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSx689)
- NORTON DOOR CONTROLS Manual Hydraulic 7100SZ Series Safe Zone Door Operator Heavy Duty Interior and Exterior, Aluminum (7124SZ LH 24V 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPN)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- Norton Door Controls Door Closers