Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 210 x 689 x TPH
Zoro # G2087718
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 210
- Closer Type Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 210 x 689 x TPH
- Zoro # G2087718
- UPC # 049306150026
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Hold Open, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum (78B/D-RAX689RH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8500ST x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- NORTON DOOR CONTROLS 8301689 Adjustable Surface Mount Door Closer with Slim Line Cover and Sex Nuts Aluminum (8301689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- Norton Door Controls Door Closers & Accessories