Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior
Mfr # 1700 Cov x 690
Zoro # G7739013
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 1700
- Closer Type Non Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 1700 Cov x 690
- Zoro # G7739013
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 1-3/4" |
Housing Length | 9-1/2" |
Interior Door Width | Up to 42 in |
Exterior Door Width | Up to 42 in |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb |
Closer Performance | Heavy Duty |
Closer Series | Norton 1700 |
Closer Type | Non Hold Open |
Finish | Statuary Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Arm Type | Parallel and Top Jamb, Regular |
Material | Aluminum |
Arm Material | Aluminum |
Ligature Resistant | No |
Projection from Wall | 2 1/16 in |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.4 Grade 3; UL/cUL Listed; UL10C Listed |
Fire Rating - Door Hardware | 1 1/2 hr |
Description
Door Closer, Norton 1703 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL Listed, ADA Compliant Yes, Finish Unfinished, Arm Material Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Dark Bronze, Exterior Door Width Up to 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. L (5RLT8)
- CAMPBELL CHAIN & FITTINGS 5/8" Swiveling, Round Eye Bolt Snap, #225 (T7605801)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (HH075328-EGN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI8301 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 x 689)
- NORTON DOOR CONTROLS 1601689 Adjustable Medium Duty Surface Mounted Door Closer with Sex Nuts Aluminum (1601689)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5800 Low Energy Power Operator Heavy Duty Interior and Exterior, Black (5845 x NPB x 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL SRI)
- Norton Door Controls Door Closers & Accessories