Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 1601H X 690
Zoro # G6171426
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 1600
- Closer Type Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 1601H X 690
- Zoro # G6171426
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Interior Door Width | 36 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 3 to 6 |
Description
Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Hold Open, Color Dark Bronze, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 605)
- PRIME-LINE Tilt Key, White Nylon 20 Pack (PL 14997)
- SCHLAGE Interconnected Locks (S210PD SAT 609)
- LAMP 29/32" W x 2-9/16" H Anodized Lift-Off Hinge (HG-CV65NL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8300ST x 689)
- NORTON DOOR CONTROLS Manual Hydraulic 5800 ADAEZ Pro Door Operator Heavy Duty Interior, Black (5833XSQPB 693T)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H X 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- Norton Door Controls Door Closers