Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 161BFPxTPN x690
Zoro # G5053058
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 160
- Closer Type Non Hold Open
Product Information
- Brand Norton Door Controls
- MFR # 161BFPxTPN x690
- Zoro # G5053058
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-5/8" |
Housing Height | 2-7/8" |
Housing Length | 9-1/16" |
Interior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Exterior Door Width | 48 in |
Description
Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard, Color Dark Bronze, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP83235320195)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPN x689)
- NORTON DOOR CONTROLS 8501H689 Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Aluminum (8501H689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic 5800 ADAEZ Pro Door Operator Heavy Duty Interior, Black (5833XSQPB 693T)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601-T X 690)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- Norton Door Controls Door Closers