Shop All Door Closers
Norton Door Controls
Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin
Mfr # NOR-6021-689
Zoro # G904405984
product price: $5,190.99
/ea
Free Shipping & Returns
$5,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Door Controls
- MFR # NOR-6021-689
- Zoro # G904405984
- Country of Origin United States
- Category Door Closers
Description
Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Remote Shells: Lexus / 3-Button Remote Head SHELL / Short Blade TOY40 for HYQ12BBT / (RHS-LEX-1)
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5721 Powered Door Operator Heavy Duty Interior and Exterior, Dark Bronze (5721XRF1X690X574)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (164 x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500H x 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700H Cov x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI8301 x 690)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3301 x 689)
- Norton Door Controls Door Closers