Shop All Electromagnetic Lock Activation Devices
Norton Door Controls
Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin
Mfr # NOR-5831-NPB-689
Zoro # G504407302
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Door Controls
- MFR # NOR-5831-NPB-689
- Zoro # G504407302
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Description
Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, Silver (RV-15KD-17C S)
- KWIKSET Emergency Key for All Privacy Function Locksets Unfinished (1087-01 Z/PLT E)
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- SOUTHCO-ALBANY DIV Lift & Turn Assy. (Metric) (S 62-10-33)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- NORTON DOOR CONTROLS Touchless Actuator, Single and Double Gang, Motion Sensor with 4" range, 0-35 Second Variable Hold, (NOR-700)
- SECURITRON Exit Push Button (EEB3N)
- Norton Door Controls Electromagnetic Lock Activation Devices