Shop All Door Closers
Norton Door Controls
Door Closer, Non-Handed, 2-1/8"D
Mfr # 7500 x BSP
Zoro # G409136000
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Automatic/Manual Manual
- Ligature Resistant No
Product Information
- Brand Norton Door Controls
- MFR # 7500 x BSP
- Zoro # G409136000
- Country of Origin United States
- Category Door Closers
Details
Item | Door Closer |
Finish | Powder Coated |
Automatic/Manual | Manual |
Ligature Resistant | No |
Description
Door Closer, Norton 7500 Closer Series, Interior/Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Jamb, Standards ADA, ANSI/BHMA A117.1, ANSI/BHMA A156.4, EPD, HPD, UL/cUL, UL10C, ADA Compliant Yes, Finish Powder Coated, Arm Type Regular, Color Black, Exterior Door Width 30 to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Mobile Home Polished Brass Passage Hall/Closet Door Knob (200M 3 CP 7/8RFL RCS)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Under Mount Trash Can Pull-Out with Soft-Close Slides, Champagne (53WC-1835SCDM-212)
- FASADE Outside Corner Trim Antique Bronze, PK5 (14731)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410DAxTPNx689)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5740-RFI X 531 X 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- NORTON DOOR CONTROLS 7500H689 Adjustable Hold Open Heavy Duty Surface Mount Door Closer with Sex Nuts Aluminum (7500H689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800STH x 689)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG RH AL)
- Norton Door Controls Door Closers