Shop All Door Closers
Norton Door Controls
ADAEZ Pro Square Style Push or Pull Side Operator with Push Buttons and ADA1015P Hardware Kit Alumin
Mfr # 5845NPB689
Zoro # G200848492
product price: $4,093.99
/ea
Free Shipping & Returns
$4,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Door Controls
- MFR # 5845NPB689
- Zoro # G200848492
- Country of Origin Unknown
- Category Door Closers
Description
Norton Door Controls offers a comprehensive line of door controls designed and manufactured to ensure superior performance and reliability. Norton Door Controls refined the rack and pinion closer and the concept of valve controlled backcheck for hydraulic door closers. Along the way there have been a variety of other innovations, including aluminum alloy body, narrow style, non-handed closers, adjustable backcheck, speed adjustments and special application arms.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCBIR)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410DAxTPNx689)
- NORTON DOOR CONTROLS Manual Hydraulic 5800 ADAEZ Pro Door Operator Heavy Duty Interior, Black (5833XSQPB 693T)
- NORTON DOOR CONTROLS Manual Hydraulic 5700 Series Operators Door Operator Heavy Duty Interior and Exterior, Aluminum (5730 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- Norton Door Controls Door Closers