Shop All Hook & Loop Sanding Discs
Norton Co
Norton 1936897 ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc; 150 Grit - Pack of 50
Mfr # 1936897
Zoro # G904109196
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Co
- MFR # 1936897
- Zoro # G904109196
- UPC # 76607054869
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ProSand Multi-Air Cyclonic 6 in. Ceramic Hook & Loop Sanding Disc, 150 Grit - Pack of 50
- Pack of 50
- Size: 6 in.
- Material: Ceramic
- Attachment Style: Hook and Loop
- Grit: 150 Grit
- Country of Origin: United States
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" EZLOC BRUSHES WHITE 120 GRIT (A/O) 10/BX (1868)
- VSM 10" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (351808)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- NORTON CO Norton NTN-31051 2 in. Rapid Strip Blaze Disc (NTN-31051)
- NORTON CO SPEED LOK DISC 2" 60 GRIT PK/100 (NR38155)
- NORTON CO DISC SPEED LOK TR 3" MEDIUM 25PK (NR17522)
- NORTON CO Norton 49232 5 in. No Hole P220 Stick & Sand Discs; Pack - 50 (208296)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- NORTON CO Norton 48907 5 x 5 No Hole Stick & Sand Disc Handy Pack Grit 80 (3308814)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- Norton Co Hook & Loop Sanding Discs