Shop All Steel Wool
Norton Co
Norton 1003802 4 Grade Extra Coarse Steel Wool Pad - Pack of 12
Mfr # 1003802
Zoro # G204108318
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Co
- MFR # 1003802
- Zoro # G204108318
- UPC # 76607683359
- Country of Origin China
- Category Steel Wool
Description
This product has been designed get into those hard-to-reach areas and compress to any shape for endless uses.
Features- 4 Grade Extra Coarse Steel Wool Pad
- Length: 2.5"
- Width: 4"
- Steel Wool Grade: 4 Grade
- Grit Type: Extra Coarse
- Grade indicator chart make finding the right grit easy
- Ideal for most household projects, including removing rust, dirt, varnish, or stripping paint from exterior woodwork
- Thin metal fibers bundled together easily compress to any shape so pads can be used in hard-to-reach areas and contoured surfaces
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Depressed Center Grinding Wheel, Type 27 (772101)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-5275)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- CLESCO 1/4" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-004096-080A)
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- NORTON CO #0000 White Synthetic Steel Wool Pad (01726)
- NORTON CO Norton 1727 Gray Extra Fine Synthetic Steel Wool (3307451)
- NORTON CO #0 Green Synthetic Steel Wool Pad (01728)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- BRILLO Heavy Duty Steel Wool Pads For Multi-Purpose , 10PK (23320)
- 3M 10118 Steel Wool, 4 in L, 2 in W, 0 Grit, Fine, Green (10118N)
- Norton Co Steel Wool