Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze
Mfr # 8501 691
Zoro # G9235548
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 8501 691
- Zoro # G9235548
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Regular Arm |
Color | Matte Bronze |
Finish | Matte Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Light Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- SCHLAGE LOCK BRS Plym Passag Lockset (F10 PLY 605)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 690)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BC 689)
- WORK-OF-ART Aluminium Medium Duty Door Closer for V1335 (WO580218)
- Norton Co Door Closers