Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass
Mfr # 8501 696
Zoro # G9234157
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 8501 696
- Zoro # G9234157
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Regular Arm |
Color | Matte Brass |
Finish | Matte Brass |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Material | Aluminum |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Brass Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-18DM-2)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- AMERICAN PACIFIC CLST LNR PLNK CDR RD 48ft (G-01-3000)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C413A (C8043-C413A-14A)
- NORTON CO Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Pla (PR7500H RH 689)
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- NORTON CO Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted (210 TPH 690)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51BF X 690)
- Norton Co Door Closers