Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 8501H 690
Zoro # G9236564
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 8501H 690
- Zoro # G9236564
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Material | Aluminum |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50 (207W-017)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1616)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- DELTANA Dome Stop High Profile Antique Brass (DSHP916U5)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (P1681 689)
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- NORTON CO Manual Hydraulic 9300BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9303BCH X 9328H 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- Norton Co Door Closers