Shop All Door Closers
Norton Co
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Black
Mfr # 8501 693
Zoro # G9235128
original price:
$200.99
10% off
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 8501 693
- Zoro # G9235128
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8501 Series Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Material | Aluminum |
Description
Norton 8501 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Black Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 4" Tube (ZUSA-SG-T-4)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- ALEKO Aleko RKGG1300-UNB Release Key for Swing Gate Opener for AS450-650-900-1300 (RKGG1300-UNB)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 690)
- NORTON CO Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted (210 TPH 690)
- NORTON CO Manual Hydraulic 210 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (210 TPN 689)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA AL)
- Norton Co Door Closers & Accessories