Shop All Door Closers
Norton Co
Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 8301H 689
Zoro # G9232285
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8301 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 8301H 689
- Zoro # G9232285
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 8301 Series Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; ADA Compliant |
Description
Norton 8301 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- KABA ILCO Tubular Key Tracer, Steel Material (D946183ZR TRACER)
- NATIONAL HARDWARE KICKDOWN DOOR STOP CHR5"" (N184-234)
- GLYNN-JOHNSON Satin Stainless Steel Holder 906H32D (906H32D)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500 690)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8501 693)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- NORTON CO Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 (CLP8501DA 689)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- Norton Co Door Closers