Shop All Door Closers
Norton Co
Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 7500 690
Zoro # G9237410
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 7500 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 7500 690
- Zoro # G9237410
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 7500 Series Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Description
Norton 7500 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1007AF)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8501 696)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501 691)
- NORTON CO Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Parallel Arm Heavy Duty, Aluminum (CLP8501T 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- Norton Co Door Closers