Shop All Door Closers
Norton Co
Manual Hydraulic 210 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 210 TPN 689
Zoro # G9232547
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 210 Series Closers
- Closer Type Regular Arm
Product Information
- Brand Norton Co
- MFR # 210 TPN 689
- Zoro # G9232547
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 210 Series Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1 |
Material | Aluminum |
Description
Norton 210 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Alpha Series Modern Round Black Cabinet Knob, 20pack (SP-1145-K-BK-20)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- CORBIN RUSSWIN wport Lever and D Rose Sngl Cylinder Entry Grade 2 Std Dty Lever Lock L4 Keyway Satin Chrome (CL3851NZD626)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (1601 693)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR8501 689)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- Norton Co Door Closers & Accessories