Shop All Hook & Loop Sanding Discs
Norton Co
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 66261183934
Zoro # G305748154
original price:
$29.63
13% off
new price: $25.75
/pk 50, $0.52/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 6 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Product Information
- Brand Norton Co
- MFR # 66261183934
- Zoro # G305748154
- UPC # 662611839341
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Series | A296 |
Disc Backing Material | Paper |
Abrasive Grit | 220 / P220 |
Backing Material | Paper |
Backing Weight | C |
Color | Gold |
Coating Coverage | Open |
Number of Vacuum Holes | 8 Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series A296, Number of Vacuum Holes 8 Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Sheet, 9X11", P500, PK50 (23-104-500)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253043649)
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 320-Grit, PK 5 (48080)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- NORTON CO 6" P180B CHAMPAGNE MAGNUM 100/PKG (NR31562)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P60-Grit, PK 25 (49224)
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 120-Grit, PK 5 (48906)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- NORTON CO Norton 1934371 ProSand Multi-Air 5 in. Ceramic Hook & Loop Sanding Disc; 40 Grit - Pack of 50 (1934371)
- NORTON ABRASIVES SNDNG DISC 5"" 220G 25PK (7660704057)
- Norton Co Hook & Loop Sanding Discs