Shop All Hook & Loop Sanding Discs
Norton Co
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 66261183917
Zoro # G205748155
product price: $25.15
/pk 50, $0.50/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P100
Product Information
- Brand Norton Co
- MFR # 66261183917
- Zoro # G205748155
- UPC # 662611839174
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | P100 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Abrasive Grit | 100 / P100 |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Paper |
Series | A296 |
Color | Gold |
Backing Weight | C |
Abrasive Grade | Medium |
Coating Coverage | Open |
Number of Vacuum Holes | 6 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 5 in, Series A296, Number of Vacuum Holes 6, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018997)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 27 (61501)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- NORTON CO DISC SPEED LOK TR 3" MEDIUM 25PK (NR17522)
- NORTON CO 1" SPEEDLOK 80X /100 discs (NR38085)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 25 (49222)
- NORTON CO Norton 1931187 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 40 Grit Extra Coarse - Pack of 50 (1931187)
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P220-Grit, PK 25 (49218)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252819)
- Norton Co Hook & Loop Sanding Discs