Shop All Depressed Center Wheels
Norton Co
Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/8 x 7/8, Max RPM: 10185
Mfr # 662528-01864
Zoro # G711363538
product price: $7.69
/ea
Sold in multiples of 20 for $153.80
$153.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Co
- MFR # 662528-01864
- Zoro # G711363538
- Country of Origin Unknown
- Category Depressed Center Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- FINISH 1ST PSA Sanding Disc, 1200 Grit, Gray, PK50 (11013035)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (63642502608)
- NORTON CO Grinding Wheel, Depressed Center, Gemini Aluminum Oxide, 4-1/2 x 1/8 x 5/8-11, Max RPM: 13580 (662528-43590)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - NorZon Plus, 9 x 1/4 x 7/8, Max RPM: 6600 (662530-21633)
- NORTON CO Abrasives Metal Type 27 Depressed Center Wheel, Size: 5 x 1/8 x 5/8-11 (662528-43615)
- NORTON CO Rapid Strip Depressed Center Disc, 4.5 x 0.62 in.-11 (547-07660704015)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/4 x 7/8, Max RPM: 10185 (662528-01865)
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023946)
- Norton Co Depressed Center Wheels