Shop All Straight Grinding Wheels
Norton Co
Grinding Wheel, Bench and Pedestal, Type 1 - Gemini, Aluminum Oxide, 10 x 1-1/4 x 1-1/4, Medium
Mfr # 662531-61395
Zoro # G611385234
product price: $123.49
/ea
Sold in multiples of 2 for $246.98
Free Shipping & Returns
$246.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Norton Co
- MFR # 662531-61395
- Zoro # G611385234
- Country of Origin Brazil
- Category Straight Grinding Wheels
Description
Grinding Wheel, Type: Bench and Pedestal Wheel, Style: Type 1 - Gemini, Material: Aluminum Oxide, Size: 10 x 1-1/4 x 1-1/4, Grit: Medium, Packaging Qty: 1 per pack - 2 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, 8 x 1 x 1 Ex. Fine, Max RPM: 3600 (662530-44535)
- NORTON CO Bench & Pedestal Wheel, High Speed, White Aluminum Oxide, Size: 6 x 1 x 1 Med 60, Maximum RPM: 4140 (076607-88261)
- NORTON CO Bench & Pedestal Wheel, High Speed, White Aluminum Oxide, Size: 6 x 1 x 1 Fine 100, Max RPM: 4140 (076607-88262)
- NORTON CO Bench & Pedestal Wheel, Standard, Aluminum Oxide, Size: 6 x 3/4 x 1 Fine, Max RPM: 4140 (076607-88235)
- NORTON CO 1-1/4IN 8IN 3/4IN GRINDING WHEEL (32A46-GVBEP 66253044195)
- NORTON CO Bench & Pedestal Wheel, High Speed, White Aluminum Oxide, Size: 6 x 3/4 x 1 Fine 100, Max RPM: 4140 (076607-88247)
- ANDERSON WIRE WHEEL 3IN GRINDING WHEEL (13523 TS3)
- Norton Co Straight Grinding Wheels