Shop All Flap Discs
Norton Co
Flap Disc, Medium, 7/8in Mount, PK2
Mfr # 66623341091
Zoro # G1948305
original price:
$22.36
22% off
new price: $17.39
/pk 2, $8.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 80
Product Information
- Brand Norton Co
- MFR # 66623341091
- Zoro # G1948305
- UPC # 666233410919
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Plastic, Coating Coverage Semi-Open, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide (75208)
- NORTON CO Disc Flp 4.5Inx5/8-11Arb 60Grt (03212)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 27-Type, PK2 (66623341086)
- NORTON CO Flap Disc, 13,300 rpm, Fiberglass, PK2 (66623341107)
- NORTON CO Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2 (66623341105)
- NORTON ABRASIVES Flap Disc (77696090085)
- Norton Co Flap Discs