Shop All Flap Discs
Norton Co
Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2
Mfr # 66623341106
Zoro # G0311267
product price: $14.45
/pk 2, $7.23/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Norton Co
- MFR # 66623341106
- Zoro # G0311267
- UPC # 666233411060
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 13,300 RPM, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4-20 Rh Steel Pad Mandrel 1/4 Shank, 8" Oal, Blk Ox (PM-1420-8)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 8" (7200072)
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- NORTON CO Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2 (66623341105)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 27-Type, PK2 (66623341086)
- NORTON CO Disc Flp 4.5Inx5/8-11Arb 60Grt (03212)
- NORTON CO Flap Disc, Medium, 7/8in Mount, PK2 (66623341091)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- NORTON CO Flap Disc, 13,300 rpm, Fiberglass, PK2 (66623341107)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- Norton Co Flap Discs