Shop All Flap Discs
Norton Co
Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2
Mfr # 66623341104
Zoro # G0311285
original price:
$18.40
21% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit P36
Product Information
- Brand Norton Co
- MFR # 66623341104
- Zoro # G0311285
- UPC # 666233411046
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 13,300 RPM, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- DEWALT 5" x 7/8" 60g type 29 HP flap disc (DW8317)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- NORTON CO Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2 (66623341105)
- NORTON CO Flap Disc, Medium, 7/8in Mount, PK2 (66623341091)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 27-Type, PK2 (66623341086)
- NORTON CO Flap Disc, 13,300 rpm, Fiberglass, PK2 (66623341107)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8" (50005)
- Norton Co Flap Discs