Shop All Quick Change Discs
Norton Co
Dry Ice Norgrip Discs 1500Gr 50K, 3"
Mfr # NOR06002
Zoro # G3340524
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Hook and Loop
- Grit P1500
- Grade Ultra Fine
- Abrasive Material Ceramic Alumina
Product Information
- Brand Norton Co
- MFR # NOR06002
- Zoro # G3340524
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Dry Ice A975 Disc |
Attaching System | Hook and Loop |
Grit | P1500 |
Grade | Ultra Fine |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Coated |
Max RPM | 12,000 rpm |
Backing Material | B-wt. Anti Loading Paper |
Description
Dry Ice Norgrip Discs 1500Gr 50K,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC SuperPolish Felt Disc for FIX Sys, 6in (80750)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- NORTON CO Merit 2in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64064)
- NORTON CO Merit 3in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64065)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type R, Grit 24 (A015423)
- WEILER 3" Trim-Kut Grinding Disc, 36AO (59300)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6AM (04U323)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- Norton Co Quick Change Discs