Shop All Mounted Points
Norton Abrasives
VitrifiedMountedPoint, 3/8 x 1/2in, 60G
Mfr # 61463624517
Zoro # G2884743
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Thickness 1/2 in
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 61463624517
- Zoro # G2884743
- UPC # 614636245171
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/8 in |
Details
Item | Vitrified Mounted Point |
Shape | W176 |
Thickness | 1/2 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | Gemini 38A |
Max. RPM | 45,370 RPM |
Abrasive Shank Type | 1/8" |
Bond Type | Vitrified |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 50,460 RPM |
Overall Thickness | 1/2 in |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 60, Shape W176, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 50,460 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ABRASIVES 3M Abrasive 405-051144-45102 3M? Roloc? Disc Pad Assembly (405-051144-45102)
- MASTERCUT TOOL 10103 1/2x1x1/4x2-3/4 Radius Tree Diamond Cut (SF-5DM)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47159)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 1/2in, 60G (61463624479)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- NORTON ABRASIVES Mounted Point, 1inDia., A3, Coarse (61463623000)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60 (61463624528)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616459)
- PFERD B123 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32808)
- Norton Abrasives Mounted Points