Shop All Mounted Points
Norton Abrasives
VitrifiedMountedPoint, 3/16 x 5/16in, 60G
Mfr # 61463624415
Zoro # G2752145
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B45
- Diameter 3/16 in
- Thickness 5/16 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 61463624415
- Zoro # G2752145
- UPC # 614636244150
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/16 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Dia. | 3/16 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | B45 |
Thickness | 5/16 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | Gemini |
Abrasive Shank Type | 1/8" |
Max. RPM | 104,250 RPM |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Straight Grinder |
Operating Speed - Maximum | 104,250 RPM |
Overall Thickness | 5/16 in |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/16 in, Overall Thickness 5/16 in, Shank Dia. 1/8 in, Grit 60, Shape B45, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 104,250 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2in, 60G (61463624553)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1-1/2in, 60G (61463624588)
- NORTON ABRASIVES Mounted Point, Dia. 3/4 In, Shape W208 (61463677684)
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G (61463624410)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- FORNEY 8-Piece Grinding and Polishing Kit (60243)
- Norton Abrasives Mounted Points