Shop All Abrasive Rolls
Norton Abrasives
Utility Cloth Roll, 24 ft. L, Medium, Brown
Mfr # 69957305953
Zoro # G4572403
original price:
$15.95
9% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 24 ft
Product Information
- Brand Norton Abrasives
- MFR # 69957305953
- Zoro # G4572403
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 24 ft |
Overall Width | 1 in |
Overall Length | 24 ft |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | K224 |
Abrasive Type | Coated |
Backing Weight | X |
Color | Brown |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Color Brown, Grade Medium, Grit 60, Series K224, Overall Length 24 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66254429243)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 710130 (710130)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- BIG HORN Mitchell #56 Tape 3/32 x 50 Feet (Med Grit) (19495)
- NORTON ABRASIVES Abrasive Rll, 1-1/2"Wx150 ft.L, 180G, Brown (66261126284)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P180 G (66261183810)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134303)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136204)
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- Norton Abrasives Abrasive Rolls