Shop All Abrasive Rolls
Norton Abrasives
Utility Cloth Roll, 150 ft L, Coarse, Brown
Mfr # 66261058715
Zoro # G4429393
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit P40
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Norton Abrasives
- MFR # 66261058715
- Zoro # G4429393
- UPC # 662610587151
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Length | 150 ft |
Overall Width | 1 1/2 in |
Details
Grit | P40 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Extra Coarse |
Series | K225/K227 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Abrasive Roll |
Color | Brown |
Coating Coverage | Closed |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Color Brown, Grade Extra Coarse, Grit P40, Series K225, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit (08834137340)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- NORTON ABRASIVES Abrasive Roll, 6" W x 30 ft.L, 180 to 360G (66261016430)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G, Brown (66261127733)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 120G, Brown (66261126286)
- Norton Abrasives Abrasive Rolls