Shop All Abrasive Wheel Adapters
Norton Abrasives
Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN
Mfr # 66261014887
Zoro # G2631133
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Max. RPM 12,000 RPM
- Mounting Type Arbor Hole
- Width 1/4 in
- Density Soft (2)
Product Information
- Brand Norton Abrasives
- MFR # 66261014887
- Zoro # G2631133
- UPC # 662610148871
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Face Width | 1/4 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Item | Unitized Wheel |
Max. RPM | 12,000 RPM |
Mounting Type | Arbor Hole |
Density | Soft (2) |
Color | Gray |
Style | Deburring and Blending |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | Bear-Tex Rapid Blend NEX |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Soft (2) |
Resistance Properties | Smear |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2InL (M-23-L)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- CLEMCO Hollo-Blast Carbide Deflection Tip (10C01078)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Med, AlO (62005)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWx1/4in (66254433504)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L (66261059421)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261009852)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (66261014886)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- THE MAIN RESOURCE Abrasive Disc Holder, 1/4", Mandrel, 3" (MI20)
- Norton Abrasives Abrasive Wheel Adapters