Shop All Abrasive Wheel Adapters
Norton Abrasives
Unified Wheel, 3in dia.x1/2inWx3/8in
Mfr # 66254433508
Zoro # G5358701
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Max. RPM 18,000 RPM
- Style Deburring and Blending
- Color Blue
- Abrasive Material Aluminum Oxide
Product Information
- Brand Norton Abrasives
- MFR # 66254433508
- Zoro # G5358701
- UPC # 662544335088
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 3/8 in |
Face Width | 1/2 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Item | Unitized Wheel |
Max. RPM | 18,000 RPM |
Style | Deburring and Blending |
Color | Blue |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Mounting Type | Arbor Hole |
Series | Bear-Tex Vortex Rapid Blend |
Grade | Medium |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 18,100 RPM |
Density Rating | Medium (5) |
Connector Type | Unthreaded Hole |
Resistance Properties | Smear |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826AF)
- WEILER 2-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30778)
- BIG HORN 20 Piece Diamond Burr Set (19401)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, VFN (66261058854)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (66261014886)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- NORTON ABRASIVES Unified Wheel, 2in dia., 1/4inW, 1/4in (66261080270)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080524)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 5/16In, 1-3/4InL (M-080)
- Norton Abrasives Abrasive Wheel Adapters