Shop All Straight Grinding Wheels
Norton Abrasives
Toolrm Grinding Wheel, T1, 10inx1/2inx3in
Mfr # 66253149729
Zoro # G9320744
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1/2"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 66253149729
- Zoro # G9320744
- UPC # 662531497294
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Connector Size | 3 in |
Overall Diameter | 10 in |
Description
Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 10 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-JVBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" (66252843208)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 80G, PK5 (66252835807)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5 (66253044168)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- NORTON CO 1-1/4IN 8IN 3/4IN GRINDING WHEEL (38A46-IVBE 66253044177)
- Norton Abrasives Straight Grinding Wheels