Shop All Spiral Tube Brushes
Norton Abrasives
Single Spiral Tube Brush, 1 dia.
Mfr # 66252839074
Zoro # G6610270
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Product Information
- Brand Norton Abrasives
- MFR # 66252839074
- Zoro # G6610270
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Shank Style - Abrasive Brush | Double |
Item | Single Spiral Tube Brush |
Stem Style | Double |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Description
Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 in, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Operating Speed - Maximum 2,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- NORTON CO Black Ice 5 1/2 X 9 In 2000A (39370)
- STAR ASIA Small Brass Wire Brush (41226)
- PFERD P.O.P. 4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82186P)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim (66252838946)
- NORTON ABRASIVES Single Spiral Brush, 1/4 dia. (66252838824)
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim (66252838913)
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- Norton Abrasives Spiral Tube Brushes