Shop All Dressing Tools
Norton Abrasives
Single Point
Mfr # 66260195023
Zoro # G809788595
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification BCUD2
- Resettable Status Non-Resettable
- Compatible Abrasive Material Aluminum Oxide, Silicon Carbide
- Carat Weight 1/4 carat
- Overall Length 1 7/16 in
Product Information
- Brand Norton Abrasives
- MFR # 66260195023
- Zoro # G809788595
- UPC # 662601950230
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Length | 1 7/16 in |
Compatible Wheel Diameter (Maximum) | 7 in |
Overall Diameter | 7/16 in |
Details
Specification | BCUD2 |
Resettable Status | Non-Resettable |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Carat Weight | 1/4 carat |
Diamond Quality | BC |
Number of Points | 1 |
Included Tip Angle | 60 Degrees |
Product Type | Single-Point |
Description
Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 1000 Pk (622TB-1000)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamond Dresng Tol, Phno Point, 1/8, 0.001" (66260195225)
- NORTON ABRASIVES Dressing Tool, Multi-Point, 7/16" (66260195374)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195019)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- Norton Abrasives Dressing Tools