Shop All Dressing Tools
Norton Abrasives
Single Point
Mfr # 66260195021
Zoro # G309788606
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification BC1M6
- Overall Length 2 in
- Overall Diameter 3/8 in
- Resettable Status Non-Resettable
- Compatible Abrasive Material Aluminum Oxide, Silicon Carbide
Product Information
- Brand Norton Abrasives
- MFR # 66260195021
- Zoro # G309788606
- UPC # 662601950216
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Length | 2 in |
Overall Diameter | 3/8 in |
Compatible Wheel Diameter (Maximum) | 4 in |
Details
Specification | BC1M6 |
Resettable Status | Non-Resettable |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide |
Included Tip Angle | 90 Degrees |
Carat Weight | 1/5 carat |
Diamond Quality | BC |
Product Type | Single-Point |
Number of Points | 1 |
Description
Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20076)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1/2 (66260195005)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- NORTON ABRASIVES Diamd Trug n Dresing Tl, BCUD, 1/2, 0.0015" (66260195025)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 7/16 X 3" Single Point Diamond Dresser (3903-0050)
- Norton Abrasives Dressing Tools