Shop All Dressing Tools
Norton Abrasives
Single Point
Mfr # 66260157010
Zoro # G009788579
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification BCSG10M7
- Overall Diameter 7/16 in
- Number of Points 1
- Compatible Abrasive Material Ceramic
- Carat Weight 1 carat
Product Information
- Brand Norton Abrasives
- MFR # 66260157010
- Zoro # G009788579
- UPC # 662601570100
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Diameter | 7/16 in |
Overall Length | 2 in |
Compatible Wheel Diameter (Minimum) | 21 in |
Details
Specification | BCSG10M7 |
Number of Points | 1 |
Compatible Abrasive Material | Ceramic |
Carat Weight | 1 carat |
Product Type | Single-Point |
Included Tip Angle | 90 Degrees |
Resettable Status | Non-Resettable |
Diamond Quality | BC |
Description
Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T27 Fiberglass (629491000)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- DYNABRADE Disc Pad, 3-3/4" X2-3/8" (57954)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195019)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- NORTON ABRASIVES Phono Point Tool (66260195227)
- NORTON ABRASIVES Diamond Truing and Dresing Tool, BCRD, 1/2 (66260195016)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- CRYSTAL CUT TOOL 90 Degree Phonopoint in a 0.125" shank (PP3)
- Norton Abrasives Dressing Tools