Shop All Dressing Tools
Norton Abrasives
Single Point
Mfr # 66260157007
Zoro # G409788612
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification BCSG2M6
- Included Tip Angle 90 Degrees
- Compatible Wheel Diameter (Maximum) 7 in
- Overall Diameter 3/8 in
- Diamond Quality BC
Product Information
- Brand Norton Abrasives
- MFR # 66260157007
- Zoro # G409788612
- UPC # 662601570070
- Country of Origin United States
- Category Dressing Tools
Dimensions
Compatible Wheel Diameter (Maximum) | 7 in |
Overall Diameter | 3/8 in |
Overall Length | 2 in |
Details
Specification | BCSG2M6 |
Included Tip Angle | 90 Degrees |
Diamond Quality | BC |
Resettable Status | Non-Resettable |
Product Type | Single-Point |
Number of Points | 1 |
Carat Weight | 1/4 carat |
Compatible Abrasive Material | Ceramic |
Description
Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/16" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83352)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DCD050080H50G)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- NORTON ABRASIVES Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001" (66260156906)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, 0.0015" (66260195007)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/3, 0.0015" (66260195002)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 7/16 X 3" Single Point Diamond Dresser (3903-0050)
- Norton Abrasives Dressing Tools