Shop All Dressing Tools
Norton Abrasives
Single Point
Mfr # 66260156905
Zoro # G109788585
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification BCSG2M7
- Compatible Abrasive Material Ceramic
- Number of Points 1
- Carat Weight 1/4 carat
- Product Type Single-Point
Product Information
- Brand Norton Abrasives
- MFR # 66260156905
- Zoro # G109788585
- UPC # 662601569050
- Country of Origin United States
- Category Dressing Tools
Dimensions
Overall Diameter | 7/16 in |
Compatible Wheel Diameter (Maximum) | 7 in |
Overall Length | 2 in |
Details
Specification | BCSG2M7 |
Compatible Abrasive Material | Ceramic |
Number of Points | 1 |
Carat Weight | 1/4 carat |
Product Type | Single-Point |
Resettable Status | Non-Resettable |
Diamond Quality | BC |
Included Tip Angle | 90 Degrees |
Description
Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Tungsten Carbide Nozzle, 6mm (4150066)
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61553)
- HYDE WIRE BRUSH SS 11.75""L (46831)
- NORTON ABRASIVES Phono Point Tool (66260195227)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/3, 0.0015" (66260195003)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/4, 0.0015" (66260195001)
- NORTON ABRASIVES Diamd Trug n Dresing Tl, BCUD, 1/2, 0.0015" (66260195025)
- CRYSTAL CUT TOOL Single Point Convex Radii Dresser in a 3/8" shank (MR2)
- Norton Abrasives Dressing Tools